The Day Savers – A National Tradesmen Day Contest
Main product image of Collated Magazine, 49-20-0001
Magnifying glass
Hover image to zoom

Collated Magazine, 49-20-0001

Brand:
Milwaukee
SKU:
49-20-0001
Rating:
(0)
Q&A:
(0)
Collated Magazine, 49-20-0001
Magnifying glass
Hover image to zoom
$119.28 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The Milwaukee collated magazine was designed to work with the M18 FUEL drywall screw gun to increase productivity. It feeds screw strips smoothly and has a tapered nose cone to fit into compact spaces. The screw depth adjustment is flushed so that it is not accidentally adjusted. The screw length adjustment works with screws up to 2 in. and all major brands. The auto start mode on the M18 FUEL drywall screw gun continues to work with the attachment while reducing noise between screws and providing 3X longer life.
  • Dedicated solution for the M18 FUEL Drywall Screw Gun (2866)
  • Screw Depth Adjustment: Easy screw depth adjustment that is flush to the top of the magazine to reduce accidental actuation
  • Screw Length Adjustment: Allows for easy adjustment and is compatible with all major brands of screws up to 2"
  • Strip Insert Guide: Designed to feed screw strips smoothly
  • Tapered Nose Design: Provides closer access to tight corners

Specs

Battery Type:

M18 Lithium-Ion Battery