Apply to be a TradeMaster!
Main product image of 16 Piece Metal Cutting Sawzall Blade Set, 49-22-1216
Magnifying glass
Hover image to zoom

16 Piece Metal Cutting Sawzall Blade Set, 49-22-1216

Brand:
Milwaukee
SKU:
49-22-1216
Rating:
(0)
Q&A:
(0)
16 Piece Metal Cutting Sawzall Blade Set, 49-22-1216
Magnifying glass
Hover image to zoom
$31.84 each
In Stock
In Stock
Get 15 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9", 6" Length

Description

–
The Milwaukee 16 piece SAWZALL reciprocating saw blade set features an assortment of metal cutting SAWZALL blades for a broad range of professional applications. The TORCH demolition metal cutting blades provide 5X blade life and facilitate tough cuts. They also feature GRID IRON technology for increased blade stiffness. The metal cutting blades feature TOUGH NECK ribs that strengthen the blade tang and minimize breakage. The recip saw blades in the set are ideal for a variety of professional applications including general use and demolition.
  • Features a variety of blades for various metal cutting applications
  • SAWZALL blades Tough Neck design strengthens the blade's tang and minimize breakage
  • Grid Iron honeycomb pattern increases blade rigidity to resist blade buckling
  • 1/2 in. Universal tang
  • Features demolition metal blades for tough, straight cuts and up to 5x life
  • Features standard metal cutting blades for fast, flexible cuts and up to 3x life
  • Includes 6" and 9" blades

Specs

–
Quantity:

16

Length (Inches):

9"

6"

Teeth per Inch:

18

14

Application:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy