Apply to be a TradeMaster!
Main product image of 20" Plate Compactor Wheel Kit
Magnifying glass
Hover image to zoom

20" Plate Compactor Wheel Kit

Brand:
Milwaukee
SKU:
49-49-2020
Rating:
(0)
Q&A:
(0)
20" Plate Compactor Wheel Kit
Magnifying glass
Hover image to zoom
$449.00 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) (49-49-2020)

The MILWAUKEE 20" Plate Compactor Wheel Kit is an equipment-mounted wheel kit to be used with the MX FUEL 20" Plate Compactor (MXF220). The kit includes a solid steel mounting bracket with two 5.9" solid rubber wheels, mounting hardware, and frame-mounted retention wire. The wheel kit mounts onto the back frame of the Plate Compactor.
  • Compatible with MX FUEL 20 Inch Plate Compactor
  • Includes (2) 5.9 inch solid rubber wheels for easy transport
  • Features a heavy-duty steel mounting bracket
  • For Use with MX FUEL 20" Plate Compactor (MXF220)
  • Two 5.9" diameter, solid rubber wheels for easy transport on flat terrain
  • Heavy-Duty steel bracket
  • Kit Includes: Mounting bracket with two wheels, mounting hardware, and frame mounted retention wire
  • Wheel kit adds 6.5" to the rear dimension of the tool when stowed during compactor operation
  • Other Accessories Available: Water Tank (49-49-2010) and Paver Pad (49-49-2030)

Specs

–
Product Type:

Compactor Wheels

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy