Apply to be a TradeMaster!
Main product image of 20" Plate Compactor Paver Pad Kit
Magnifying glass
Hover image to zoom

20" Plate Compactor Paver Pad Kit

Brand:
Milwaukee
SKU:
49-49-2030
Rating:
(0)
Q&A:
(0)
20" Plate Compactor Paver Pad Kit
Magnifying glass
Hover image to zoom
$607.41 each
In Stock
In Stock
Get 1 Wed, Oct 21 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 20" Plate Compactor Paver Pad Kit (49-49-2030); (2) Mounting Bars; (6) Ultra Low Head Socket Screws (M10X1.5; 30mm); (6) Lock Nuts (M10X1.5); 1) M5 Hex Key

The MILWAUKEE 20" Plate Compactor Paver Pad Kit is an equipment mounted, rubber pad that bolts onto the plate of the Milwaukee MX FUEL 20" Plate Compactor (MXF220). The kit includes a rubber pad and plate mounting hardware. The Paver Pad Kit attaches to both the front and back of the base plate for dual-direction compaction use on pavers and patio stones.
  • Delivers dual-direction compaction on pavers and patio stones
  • Includes a paver pad, mounting hardware, and installation tool
  • Compatible with the MX FUEL 20" Plate Compactor (MXF220)
  • For Use with MX FUEL 20" Plate Compactor (MXF220)
  • Dual direction compaction on Bricks, Pavers, and Patio Stones
  • Installation tool mounts directly onto the compactor for quick and easy access
  • Kit Includes: Paver Pad, 2 sets of Mounting Hardware for front and back, and Installation Tool
  • Other Accessories Available: Wheel Kit and Water Tank

Specs

–
Product Type:

Paver Pad