Apply to be a TradeMaster!
Main product image of 4-40 NC 1" Hex Threading Die, 49-57-5308
Magnifying glass
Hover image to zoom
4-40 NC 1" Hex Threading Die, 49-57-5308
Magnifying glass
Hover image to zoom
$8.29 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Carbon Steel

Description

–

The MILWAUKEE 1" Hex Threading Dies are precision machined for creating or repairing clean accurate external threads. The Hex Dies feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The 1" Hex shape is compatible with the MILWAUKEE Hex-LOK 2-in-1 Threading Handle, as well as all standard 1" Hex Die stocks. Engineered for durability, the MILWAUKEE 1" Hex Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use Hex Dies with cutting fluid.

  • Precision Machined for creating and repairing clean, accurate threads.
  • High Carbon Steel for durability
  • Long lasting laser etch for clearest markings
  • Black Oxide coating for corrosion resistance
  • Hex Dies can be used to create or repair threads
  • Clearly labeled starting side for easier threading application set up
  • Compatible with MILWAUKEE Hex-LOK 2-in-1 Threading Handle
  • Designed for use in metal materials including brass, aluminum, mild steel, and more
  • For best Results use with cutting fluid

Specs

–
Product Type:

Cutting Die

Application:

Metal

Country of Origin:

China

Material:

High Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy