Apply to be a TradeMaster!
Main product image of 5/8" -18 NF 1-7/16" Hex Threading Die, 49-57-5371
Magnifying glass
Hover image to zoom

5/8" -18 NF 1-7/16" Hex Threading Die, 49-57-5371

Brand:
Milwaukee
SKU:
49-57-5371
Rating:
(0)
Q&A:
(0)
5/8" -18 NF 1-7/16" Hex Threading Die, 49-57-5371
Magnifying glass
Hover image to zoom
$18.27 each
In Stock
In Stock
Get 1 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Material
High Carbon Steel

Description

–
The MILWAUKEE 1-7/16" Hex Threading Dies are precision machined for creating or repairing clean, accurate (external) threads. The Hex Dies feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The large 1-7/16" Hex shape is compatible with 1-7/16" Die stocks or for use with wrenches. Engineered for durability, the MILWAUKEE 1-7/16" Hex Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use Hex Dies with cutting fluid.
  • Precision Machined for creating and repairing clean, accurate threads
  • High Carbon Steel for durability
  • Long lasting laser etch for the clearest markings
  • Black Oxide coating to resist corrosion
  • Hex Dies can be used to create or repair threads
  • Clearly labeled starting side for easier threading application set up
  • The 1-7/16" Hex shape is compatible with 1-7/16" Die stocks or for use with wrenches
  • For best results use with cutting fluid

Specs

–
Application:

Metal

Size:

5/8"

Material:

High Carbon Steel

Product Type:

Cutting Die

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy