Apply to be a TradeMaster!
Main product image of 4 Piece M2 Steel Screw Extractor Set, 49-57-9001
Magnifying glass
Hover image to zoom

4 Piece M2 Steel Screw Extractor Set, 49-57-9001

Brand:
Milwaukee
SKU:
49-57-9001
Rating:
(0)
Q&A:
(0)
4 Piece M2 Steel Screw Extractor Set, 49-57-9001
Magnifying glass
Hover image to zoom
$24.97
$19.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Specialty
Product Highlight: Color
Silver
Product Highlight: Material
High Speed Steel

Description

–
The MILWAUKEE 4PC M2 Steel Screw Extractor Set is a complete solution, featuring a double-ended bit design, for easy removal of stripped screws and rounded bolts. The screw extractors are made from M2 Steel for maximum durability in hardened screws and bolts. Designed for use in drill drivers in reverse. Extracts No.4 - No. 24 screws and No. 10, ¼", 5/16", and 3/8" bolts. Includes (4) sizes: #1, #2, #3, and #4 for common extractions.
  • The double ended design allows for a complete solution in one bit to extract stripped screws and rounded bolts
  • Drill and extract only in reverse
  • M2 Steel for maximum durability in hardened screws and bolts
  • Use side A for drilling in high speed in reverse
  • Use side B for extracting in low speed in reverse
  • Includes (4) extractors: #1, #2, #3, #4
  • Optimized for use in drill drivers
  • For use on sizes No. 10, ¼", 5/16", and 3/8" bolts
  • Sizes #1 - #3 compatible with impact drivers in low speed in reverse

Specs

–
Bit Type:

Specialty

Color:

Silver

Country of Origin:

China

Material:

High Speed Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy