Shop Resideo Sale
Main product image of Impact Socket 3/8" Drive SAE TRAY ONLY (17 Piece)
Magnifying glass
Hover image to zoom

Impact Socket 3/8" Drive SAE TRAY ONLY (17 Piece)

Brand:
Milwaukee
SKU:
49-66-6830
Rating:
(0)
Q&A:
(0)
Impact Socket 3/8" Drive SAE TRAY ONLY (17 Piece)
Magnifying glass
Hover image to zoom
$19.49 each
In Stock
In Stock
Get 5 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee's durable plastic removable trays are compatible with our SHOCKWAVE Impact Duty(TM) sockets. Featuring raised tabs for easy removal from our PACKOUT(TM) organizers and tool chest drawers. Each tray features clear size labels for the impact sockets and accessories compatible with the tray. This tray is Red to indicate compatibility with SAE sizes. Trays are also available in Black indicating compatibility with Metric sizes. Our sets that include SHOCKWAVE Impact Duty(TM) sockets and PACKOUT(TM) organizers are available for purchase separately. This set can be ordered with impact sockets and an organizer with the following part number: 49-66-6800.

Product Features
  • Made for use with Milwaukee SHOCKWAVE Impact Duty Sockets
  • Tray Optimized for use with with PACKOUT Organizers (48-22-8436) and (48-22-8431)
  • Tray Optimized to fit in tool chest drawers
  • Tray fits the following Milwaukee SHOCKWAVE Impact Duty Deep Sockets & Accessories: 1/4", 9/32", 5/16", 11/32",3/8", 7/16" 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1/4" hex to 3/8" square Socket Adapter, 3" extension, 3/8" Universal Joint
  • Tray is Red to indicate compatibility with SAE sizes
  • Raised tabs for easy tray removal from PACKOUT organizers
  • Compartments labeled with socket size for easy organization
  • Trays are made of durable plastic
  • Also available in PACKOUT organizer with sockets (49-66-6800)
  • SHOCKWAVE Impact Duty Sockets sold separately
Product Specifications
  • Material Composition Chrome Molybdenum Steel
  • Length: 11.99 in
  • Weight: 0.7 lb
  • Height: 1.46 in
  • Width: 8.06 in

Specs

–
Product Type:

Tool Tray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy