Apply to be a TradeMaster!
Main product image of 2-1/2" Flared Contour Buffing Wheel for M12 FUEL Low Speed Tire Buffer, 49-93-2409
Magnifying glass
Hover image to zoom

2-1/2" Flared Contour Buffing Wheel for M12 FUEL Low Speed Tire Buffer, 49-93-2409

Brand:
Milwaukee
SKU:
49-93-2409
Rating:
(0)
Q&A:
(0)
2-1/2" Flared Contour Buffing Wheel for M12 FUEL Low Speed Tire Buffer, 49-93-2409
Magnifying glass
Hover image to zoom
$39.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Steel
Product Highlight: Color
Silver

Description

–
The MILWAUKEE 2-1/2" Flared Contour Buffing Wheel is optimized for buffing inner liners of passenger, light truck, and commercial tires. The tire buffing wheel has a flared contour design that matches the tire shape to increase contact area for more consistent flat repairs. The rasp reduces buffing time, decreasing user fatigue. For use with the M12 FUEL Low Speed Tire Buffer (2409).
  • Optimized for Buffing Passenger, Light Truck, and Commercial Tires
  • Flared Contour Wheels Reduce Buffing Time
  • Use with Milwaukee M12 FUEL Low Speed Tire Buffer (2409)
  • 3/8" Arbor Hole Size

Specs

–
Application:

Steel

Country of Origin:

USA

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Material:

Steel

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy