Apply to be a TradeMaster!
Main product image of 3" Diamond Tile Blade, 49-94-3010
Magnifying glass
Hover image to zoom

3" Diamond Tile Blade, 49-94-3010

Brand:
Milwaukee
SKU:
49-94-3010
Rating:
(0)
Q&A:
(0)
3" Diamond Tile Blade, 49-94-3010
Magnifying glass
Hover image to zoom
$16.88 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Material
Diamond

Description

–
The Milwaukee 49-94-3010 is a 3" Diamond tile blade intended to cut ceramic or porcelain tiles, either wet or dry, when partnered with the M12 fuel 3" Compact cut off tool (2522). The 3" blade diameter makes it easy for the user to maneuver the blade to make notch and rounded cuts to fit tiles as required.
  • 3/8" Arbor Hole Size
  • Can be used to dry or wet cut
  • For use with Milwaukee M12 FUEL 3" Cut Off Tool (2522)
  • Ideal for cutting a variety of wall and floor tile
  • Includes (1) Diamond Tile Blade
  • Maximum 20,000 RPM

Specs

–
Diameter (Inches):

3"

Material:

Diamond

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy