Apply to be a TradeMaster!
Main product image of 2" SDS Max Rotary Hammer, 5342-21
Magnifying glass
Hover image to zoom

2" SDS Max Rotary Hammer, 5342-21

Brand:
Milwaukee
SKU:
5342-21
Rating:
(0)
Q&A:
(0)
2" SDS Max Rotary Hammer, 5342-21
Magnifying glass
Hover image to zoom
$1,658.09 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
Perform a variety of digging and drilling jobs on floors or the ground with this heavy-duty inline design. The 2 in. SDS-Max drive rotary hammer delivers 19.9 ft-lbs of blow energy for drilling large holes in concrete or asphalt, bushing, driving ground rods, scraping floors, digging and tamping. The inline design offers more comfortable operation, and the soft-grip side handle can be attached in three positions - plus the rear switch handle - to minimize bending. A system of anti-vibration absorption and reduction components decreases operator fatigue. Sophisticated electronic feedback offers consistent operation and overload protection. This robust electric hammer features a variable-speed dial for optimum control, a service-reminder light and easy access for maintenance. You can position chisels more efficiently with the SDS-Max bit holder system. The tool uses standard SDS-Max accessories, and comes with a carrying case.
  • Comfortable inline design: Three handle positions offer greater user comfort
  • Heavy-duty robust construction: Digs and drills under the most demanding jobsite conditions
  • Powerful 15-amp motor: Delivers 19.9 ft-lbs of blow energy
  • Service reminder light: Indicates when service will be needed
  • Variable-speed dial: Maximizes user control

Specs

–
Product Type:

Rotary Hammer

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy