Apply to be a TradeMaster!
Main product image of 9" Torpedo Level, 587-24
Magnifying glass
Hover image to zoom
9" Torpedo Level, 587-24
Magnifying glass
Hover image to zoom
$7.49 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
Yellow

Description

–
This 9" torpedo level has durable acrylic vials that read plumb, level and 45 degrees. The solid aluminum frame has a top read window for easy viewing of the vial when working over the level. The magnetic edge delivers hands free work. Great for use in the plumbing industry.
  • Tapered edge for easy in an out of pockets and pouches
  • Solid aluminum 9" frame
  • Top reading window
  • Level, plumb, and 45-degree vials
  • Made in USA

Specs

–
Material:

Aluminum

Product Type:

Level

Color:

Yellow

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy