Apply to be a TradeMaster!
Main product image of Dual Temperature Heat Gun
Magnifying glass
Hover image to zoom

Dual Temperature Heat Gun

Brand:
Milwaukee
SKU:
8975-6
Rating:
(0)
Q&A:
(0)
Dual Temperature Heat Gun
Magnifying glass
Hover image to zoom
$119.28 each
Backorder
Backorder
Get it Wed, Sep 23 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Corded
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
15 CFM

Description

This professional line of Heat Guns offer ergonomic style and powerful heating elements. With stay cool handles and heat shields, you can use these all day while you stay cool. Model 8975-6 offers 570 degree and 1000 degree temperature ranges. All this power and it only weighs 1.8 lbs.

Product Features:
  • Dual temperature 570 and 1000° F, 11.6 amp motor
  • Unique impact resistant heating element
  • Three position rocker switch - off, high and low
Specifications:
  • Amps: 11.6
  • Tool Warranty: 5 Years
  • Voltage: 120V AC
  • Power Source: Corded
  • Length: 10-1/2"
  • Weight: 1.8 lbs

Specs

Product Type:

Heat Gun

Voltage:

120v

Temperature Setting:

570°

Air Flow Capacity (CFM):

15

Power Source:

Corded

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy