Apply to be a TradeMaster!
Main product image of Variable Temperature Heat Gun
Magnifying glass
Hover image to zoom
Variable Temperature Heat Gun
Magnifying glass
Hover image to zoom
$191.57 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Voltage
120v

Description

–
This professional line of Heat Guns offer ergonomic style and powerful heating elements. With stay cool handles and heat shields, you can use these all day while you stay cool. Model 8977-20 offers 100 to 1,040 degree temperature ranges. The variable temperature adjustment allows you to dial in the proper temperature for your job. All this power and it only weighs 1.8 lbs.

Features
  • Variable Temperature 100 to 1,040F
  • 11.6 Amp tool
  • Unique impact resistant heating element
  • Dial control to select temperature


Specifications:
  • Amps: 11.6
  • Power Source: Corded
  • Voltage: 120V
  • Air Temperatures: 100 to 1,040 Degrees F
  • Tool Warranty: 5 years

Specs

–
Product Type:

Heat Gun

Voltage:

120v

Power Source:

Corded

Temperature Setting:

100°F to 1,040°F (Variable)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy