Apply to be a TradeMaster!
Main product image of Variable Temperature Heat Gun with LCD Display, 8988-20
Magnifying glass
Hover image to zoom

Variable Temperature Heat Gun with LCD Display, 8988-20

Brand:
Milwaukee
SKU:
8988-20
Rating:
(0)
Q&A:
(0)
Variable Temperature Heat Gun with LCD Display, 8988-20
Magnifying glass
Hover image to zoom
$324.10 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This variable temperature heat gun offers a range from 120 to 1150 degrees Fahrenheit. The LCD digital readout display allows you to monitor the temperature via a digital display when precision control is needed. Two controlled air volumes, 10.6/ 17.6 Cu. Ft. min., allow you to match the air speed to your application.
  • Air Flow Control: Provides 2 Air Flow Settings - Low 7.1 CFM, High 19.4 CFM
  • Cool Down Mode: Rapidly Reduce Temperature After Use
  • Digital Temperature Control: Provides Temperature Adjustments in 10 °C Increments from 176 °F - 1200 °F
  • Impact Resistant Heating Element: Delivers Maximum Durability
  • Powerful 12.5 Amp Unit: Delivers 7.1 / 19.4 CFM

Specs

–
Product Type:

Temperature Gun

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy