Apply to be a TradeMaster!
Main product image of 1/2 Ton Electric Chain Hoist, 9562
Magnifying glass
Hover image to zoom

1/2 Ton Electric Chain Hoist, 9562

Brand:
Milwaukee
SKU:
9562
Rating:
(0)
Q&A:
(0)
1/2 Ton Electric Chain Hoist, 9562
Magnifying glass
Hover image to zoom
$3,690.23 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
AC Power Adapter

Description

–
All Milwaukee professional electric chain hoists offer an array of load lift (0.5-2.0 tons) and height options (10 to 20 ft). All offer multi-disc magnetic brakes for positive load holding and spotting, adjustable upper and lower limit switches, overload limiting clutches and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 Volt push button station fits easily in your hand to allow thumb, trigger or two-handed operation.
  • Single-phase, 115/230 voltage (AC), 9.8 A at low voltage
  • 20 ft. maximum lift height at a lifting speed of 16 ft per minute
  • Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
  • Adjustable upper and lower limit switches for maximum flexibility in regulating load travel

Specs

–
Power Source:

AC Power Adapter

Product Type:

Chain Hoist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy