Apply to be a TradeMaster!
Main product image of 1 Ton Electric Chain Hoist, 9565
Magnifying glass
Hover image to zoom

1 Ton Electric Chain Hoist, 9565

Brand:
Milwaukee
SKU:
9565
Rating:
(0)
Q&A:
(0)
1 Ton Electric Chain Hoist, 9565
Magnifying glass
Hover image to zoom
$3,832.31 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
AC Power Adapter

Description

–
The Milwaukee 1 ton 10 ft. electric chain hoist offers an array of load lift and height options from 1/2 ton to 2 tons load capacity and 10 ft. to 20 ft. lifting heights. Designed to meet your toughest needs, this tool has a multi-disc magnetic brake for positive load holding and spotting, adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. Featuring a single-phase voltage motor, the tool's 24 Volt push button station fits easily in your hand to allow thumb, trigger or 2-handed operation for superior control and ease-of-use.
  • 1 ton rated load, 10 ft. lift height, 16 ft./min. lifting speed
  • 115/230 voltage (AC), 16.0 amps at low voltage
  • Adjustable upper and lower limit switches for maximum flexibility in regulating load travel
  • Built-in, multiple-disc, magnetic brake provides positive load holding and spotting

Specs

–
Power Source:

AC Power Adapter

Product Type:

Chain Hoist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy