Apply to be a TradeMaster!
Main product image of 2 Ton Electric Chain Hoist, 9570
Magnifying glass
Hover image to zoom

2 Ton Electric Chain Hoist, 9570

Brand:
Milwaukee
SKU:
9570
Rating:
(0)
Q&A:
(0)
2 Ton Electric Chain Hoist, 9570
Magnifying glass
Hover image to zoom
$4,709.42 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
AC Power Adapter

Description

–
All Milwaukee professional electric chain hoists offer an array of load lift and height options. With 1/2 to 2 ton capacities and 10 Ft. to 20 Ft. lifting heights, you can order a Milwaukee Electric chain hoist to meet your roughest needs. All offer a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24 Volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.
  • 2 ton rated load, 10 ft. lift height, 8 ft./min. lifting speed
  • Adjustable upper and lower limit switches for maximum flexibility in regulating load travel
  • Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
  • Single-phase, 115/230 voltage (AC), 16.0 amps at low voltage

Specs

–
Power Source:

AC Power Adapter

Product Type:

Chain Hoist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy