Apply to be a TradeMaster!
Main product image of 2 Ton Electric Chain Hoist (15 Ft Lift Height)
Magnifying glass
Hover image to zoom

2 Ton Electric Chain Hoist (15 Ft Lift Height)

Brand:
Milwaukee
SKU:
9572
Rating:
(0)
Q&A:
(0)
2 Ton Electric Chain Hoist (15 Ft Lift Height)
Magnifying glass
Hover image to zoom
$4,018.49 each
In Stock
In Stock
Get 9 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 113 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
115-230V

Description

–
Overview
All Milwaukee Professional Electric Chain Hoists offer an array of load lift and height options. All offer a multi-disc magnetic brake for positive load holding and spotting. Adjustable upper and lower limit switches, overload limiting clutch and latch-type ridged top hook. You can get single or three-phase voltage motors to meet your operation power requirements. The 24-volt pushbutton station fits easily in your hand to allow thumb, trigger or two-handed operation.

Product Features
  • 115/230 voltage (AC), 16.0 amps at low voltage
  • 2 ton rated load, 15 ft. lift height, 8 ft./min. lifting speed
  • Built-in, multiple-disc, magnetic brake provides positive load holding and spotting
  • Adjustable upper and lower limit switches for maximum flexibility in regulating load travel
  • Lift Height: 15 feet
  • Lifting Speed: 8 feet per minute

Specs

–
Product Type:

Chain Hoist

Power Source:

Corded

Capacity:

2 Ton

Horse Power:

1

Voltage:

115-230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy