Apply to be a TradeMaster!
Main product image of 8" TRUE BLUE Die Cast Torpedo Level
Magnifying glass
Hover image to zoom

8" TRUE BLUE Die Cast Torpedo Level

Brand:
Milwaukee
SKU:
EM85.8
Rating:
(0)
Q&A:
(0)
8" TRUE BLUE Die Cast Torpedo Level
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 1 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
8" Length

Description

–
  • Powerful rare earth magnets provide superior holding strength
  • VARI-PITCH vials reads slope at 1/8", 1/4", 3/8", 1/2"
  • High contrast e-BAND vials highlight the edge of the bubble
  • V-Groove working edge for accurate alignment on pipe or conduit
  • Top and bottom read windows

Specs

–
Length (Inches):

8"

Power Source:

Manual

Product Type:

Level

Type:

Torpedo

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy