Apply to be a TradeMaster!
Main product image of Milwaukee Master Set - Magnetic
Magnifying glass
Hover image to zoom
Milwaukee Master Set - Magnetic
Magnifying glass
Hover image to zoom
$481.89 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
48", 24", 10", 78" Length

Description

–
The 78" Storage Bag includes a 78" Milwaukee Box level, 48" Milwaukee Box level, 24" Milwaukee Box level a Milwaukee Block Torpedo. Made from tough, water resistant nylon with all metal hardware and durable zipper closures to ensure ultimate durability on the jobsite. Includes two integrated carrying handles that can also act as hang handles for easy transport and storing. Includes external storage and integrated tool loops for additional storage of tools and/or building materials.

Features:
  • Includes: (1) 24" Milwaukee Box - Magnetic
  • Tough, water resistant nylon construction
  • All metal hardware to ensure ultimate durability
  • Durable zipper closure
  • Two Integrated carrying or hanging handles
  • Integrated external tool loops for additional tool storage
  • Two debris vent to prevent dust, dirt and/or water build up
Specifications:
  • Weight: 14.3 lbs
  • Width: 3.5"
  • Height: 5.25"
  • Length: 78"

Specs

–
Product Type:

Level

Type:

Torpedo

Carpenter

Magnetic

Length (Inches):

48"

24"

10"

78"

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy