Shop Resideo Sale
Main product image of 78"/32" REDSTICK Box Level Jamb Set, MLBXJB
Magnifying glass
Hover image to zoom

78"/32" REDSTICK Box Level Jamb Set, MLBXJB

Brand:
Milwaukee
SKU:
MLBXJB
Rating:
(0)
Q&A:
(0)
78"/32" REDSTICK Box Level Jamb Set, MLBXJB
Magnifying glass
Hover image to zoom
$240.93 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
32" Length

Description

–
The Milwaukee REDSTICK box levels provide industry-leading performance with best-in-class vial readability, frame durability, and magnet strength. SHARPSITE Vial technology provides best-in-class readability with a magnified bubble and high-visibility vial spirit. The Milwaukee REDSTICK box levels are backed by a lifetime accuracy guarantee and a Limited Lifetime Warranty.
  • Durable, All-Metal Hang Hole for storage.
  • Guaranteed Lifetime Accuracy: Accurate to .029° ( .0005"/in, 0,5mm/M).
  • High Contrast Vial System is easy to clean and optimizes visibility.
  • High Density, Removable End-Caps protect frame and provide access in tight spaces.
  • Overmolded, Non-Slip Grips stick to the wall and prevent sliding.

Specs

–
Product Type:

Level

Length (Inches):

32"