Apply to be a TradeMaster!
Main product image of 16" REDSTICK Magnetic Box Level
Magnifying glass
Hover image to zoom
16" REDSTICK Magnetic Box Level
Magnifying glass
Hover image to zoom
$103.29 each
In Stock
In Stock
Get 3 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
16" Length

Description

–
The Milwaukee REDSTICK Box Levels provide industry-leading performance with best-in-class vial readability, frame durability, and magnet strength. The ALL-METAL BACKBONE provides the strongest, most durable frame ensuring long-life accuracy. SHARPSITE Vial Technology provides best-in-class readability with a magnified bubble and high-visibility vial spirit. Amplified Rare Earth Magnets maximize holding power. The Milwaukee REDSTICK Box Levels are backed by a Lifetime Accuracy Guarantee and a Limited Lifetime Warranty.

Features:
  • ALL-METAL BACKBONE: Strongest, most durable frame. Reinforced vial retention.
  • SHARPSITE Vial Technology: Best readability. Impact protected.
  • Guaranteed Lifetime Accuracy: Accurate to .029° ( .0005"/in, 0,5mm/M).
  • Amplified Rare Earth Magnets: Maximum holding power.
  • High Contrast Vial System is easy to clean and optimizes visibility.
  • High Density, Removable End-Caps protect frame and provide access in tight spaces.
  • Wide, durable handles for comfort and portability.
  • Precision milled measuring surface guarantees accuracy in all working positions.
  • Overmolded, Non-Slip Grips stick to the wall and prevent sliding.
  • Durable, All-Metal Hang Hole for storage.

Specs

–
Product Type:

Level

Type:

Magnetic

Carpenter

Power Source:

Manual

Length (Inches):

16"

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy