Shop Resideo Sale
Main product image of 16" / 48" REDSTICK Compact Box Level Set, MLBXS1648
Magnifying glass
Hover image to zoom

16" / 48" REDSTICK Compact Box Level Set, MLBXS1648

Brand:
Milwaukee
SKU:
MLBXS1648
Rating:
(0)
Q&A:
(0)
16" / 48" REDSTICK Compact Box Level Set, MLBXS1648
Magnifying glass
Hover image to zoom
$189.97 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Metal

Description

–
The Milwaukee REDSTICK box levels provide industry-leading performance with best-in-class vial readability, frame durability, and magnet strength. SHARPSITE Vial technology provides best-in-class readability with a magnified bubble and high-visibility vial spirit. Amplified rare earth magnets maximize holding power. The Milwaukee REDSTICK box levels are backed by a lifetime accuracy guarantee and a Limited Lifetime Warranty.
  • REINFORCED BACKBONE - Strongest, most durable frame. Reinforced vial retention.
  • Durable, All-Metal Hang Hole for storage.
  • GUARANTEED LIFETIME ACCURACY - Accurate to .029° ( .0005"/in, 0,5mm/M).
  • High Contrast Vial System is easy to clean and optimizes visibility.
  • High Density, Removable End-Caps protect frame and provide access in tight spaces.
  • Overmolded, Non-Slip Grips stick to the wall and prevent sliding
  • Precision milled measuring surface guarantees accuracy in all working positions.
  • Wide, durable handles for comfort and portability

Specs

–
Country of Origin:

Vietnam

Product Type:

Level

Color:

Red

Black

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy