Apply to be a TradeMaster!
Main product image of 24"  REDSTICK Compact Box Level
Magnifying glass
Hover image to zoom

24"  REDSTICK Compact Box Level

Brand:
Milwaukee
SKU:
MLCM24
Rating:
(0)
Q&A:
(0)
24"  REDSTICK Compact Box Level
Magnifying glass
Hover image to zoom
$55.39 each
In Stock
In Stock
Get 2 Tomorrow, Oct 23
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
24" Length

Description

–
  • The Milwaukee REDSTICK Compact Box Levels provide industry-leading performance with best-in-class vial readability and frame durability. SHARPSITE Vial Technology provides best-in-class readability with a magnified bubble and high-visibility vial spirit. The Milwaukee REDSTICK Compact Box Levels are backed by a Lifetime Accuracy Guarantee and a Limited Lifetime Warranty.
  • SHARPSITE Vial Technology: Best readability. Impact protected.
  • High Contrast Vial System is easy to clean and optimizes visibility.
  • Wide, durable handles for comfort and portability.
  • Overmolded, Non-Slip Grips stick to the wall and prevent sliding

Specs

–
Type:

Carpenter

Power Source:

Manual

Product Type:

Level

Country of Origin:

United States

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy