Apply to be a TradeMaster!
Main product image of 72" REDSTICK Digital Level w/ PINPOINT Measurement Technology
Magnifying glass
Hover image to zoom

72" REDSTICK Digital Level w/ PINPOINT Measurement Technology

Brand:
Milwaukee
SKU:
MLDIG72
Rating:
(0)
Q&A:
(0)
72" REDSTICK Digital Level w/ PINPOINT Measurement Technology
Magnifying glass
Hover image to zoom
$455.76 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
72" Length

Description

–
Milwaukee REDSTICK Digital Levels with PINPOINT Measurement Technology deliver superior accuracy and a dynamic readout, providing you with the most versatile and easy-to-read smart level. With up to 2X greater accuracy than other digital levels on the market, you will be able to get the most precise and consistent measurements. With increased frame strength, an IP65 rating, and a display that's 2x stronger these electronic levels will withstand job site conditions and maintain accuracy for the life of the level. PINPOINT Measurement Technology provides you with unmatched customization, helping you find unique measurements faster and easier than ever before. All Milwaukee digital levels are powered by REDLITHIUM USB rechargeable batteries.

Features:
  • Superior Accuracy. Up to 2X Greater Accuracy.
  • PINPOINT Measurement Technology provides layers of information to include numeric, graphic, color and audio for advanced readability
  • 3-Year Accuracy Guarantee: 0°, 90°/.03° and 1°-89°/.10°
  • PIN Mode allows user to lock in any target within 360° for replicating measurements or finding a specific measurement
  • Simple menu selection for quick set-up: Mode, Sensitivity, Tolerance, Power & Language
  • Tolerance can be adjusted for precision, standard & rough-in work
  • IP65 Rated protects against jobsite debris
  • Powered by REDLITHIUM USB rechargeable battery
  • High Density, Removable End-Caps protect frame and provide access in tight spaces
  • Wide, durable handles for comfort and portability
  • Durable all-metal hang hole on 24", 48" & 72" Digital Levels for easy storage


Includes:
  • 72" REDSTICK Digital Level w/ PINPOINT Measurement Technology
  • Level Case
  • Wall Charger
  • 3ft. Heavy Duty USB Cord
  • REDLITHIUM USB Battery

Specs

–
Product Type:

Level

Display:

Digital

Type:

Digital

Length (Inches):

72"

Power Source:

Battery

Batteries Included:

1

Battery Type:

Redlithium USB Rechargeable

Includes:

Charger

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy