Apply to be a TradeMaster!
Main product image of 24" Magnetic I-Beam Level
Magnifying glass
Hover image to zoom

24" Magnetic I-Beam Level

Brand:
Milwaukee
SKU:
MLIBM24
Rating:
(0)
Q&A:
(0)
24" Magnetic I-Beam Level
Magnifying glass
Hover image to zoom
$40.93 each
In Stock
In Stock
Get 4 Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
24" Length

Description

–
  • Our Magnetic I-Beam Levels provide a best-in-class solution that is built to withstand job site conditions. The all-metal frame offers superior durability and protects accuracy while maintaining lightweight performance for easy transport on and off the site. Our magnetic I-beam levels feature high contrast vial surrounds for better visibility. The 24" , 48" , and 78 levels have an integrated pitch vial to easily set 1-degree and 2-degree pitch for runoff applications. A strong magnetic edge provides reliable hold to any ferrous surface for trusted hands-free use. MILWAUKEE I-Beam Levels are proudly made in the USA and offer a limited lifetime warranty.
  • Durable, lightweight aluminum I-Beam frame
  • .0005" /inch accuracy in all working positions
  • High contrast vial surrounds improve vial visibility
  • Made in USA

Specs

–
Length (Inches):

24"

Product Type:

Level

Type:

Magnetic

Power Source:

Manual

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy