Apply to be a TradeMaster!
Main product image of Milwaukee 78" Magnetic I-Beam Level, MLIBM78
Magnifying glass
Hover image to zoom

Milwaukee 78" Magnetic I-Beam Level, MLIBM78

Brand:
Milwaukee
SKU:
MLIBM78
Rating:
(0)
Q&A:
(0)
Milwaukee 78" Magnetic I-Beam Level, MLIBM78
Magnifying glass
Hover image to zoom
$93.71 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
78" Length

Description

–
The MILWAUKEE Magnetic I-Beam Levels provide a best-in-class solution that is built to withstand job site conditions. The all-metal frame offers superior durability and protects accuracy while maintaining lightweight performance for easy transport on and off the site. Our magnetic I-beam levels feature high-contrast vial surrounds for better visibility. The 24", 48", and 78" levels have an integrated pitch vial to easily set 1-degree and 2-degree pitch for runoff applications. A strong magnetic edge provides a reliable hold to any ferrous surface for trusted hands-free use.  MILWAUKEE I-Beam Levels are proudly made in the USA and offer a limited lifetime warranty.
  • Durable, lightweight aluminum I-Beam frame
  • Pitch vial for easy set of 1% and 2% pitch
  • .0005"/inch accuracy in all working positions
  • Strong magnetic edge for reliable hold on metal surfaces
  • High contrast vial surrounds improve vial visibility

Specs

–
Type:

Magnetic

Product Type:

Level

Length (Inches):

78"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy