Apply to be a TradeMaster!
Main product image of Milwaukee 78" Level Bag, MLSB78
Magnifying glass
Hover image to zoom
Milwaukee 78" Level Bag, MLSB78
Magnifying glass
Hover image to zoom
$120.45 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 78 in. storage bag has 4 pockets that fit up to 78 in. Milwaukee box or compact box, up to 48 in. Milwaukee box or compact box, up to 24 in. Milwaukee box or compact box and a Milwaukee block or billet torpedo. Made from tough, water resistant nylon with all metal hardware and durable zipper closures to ensure ultimate durability on the jobsite. Includes two integrated carrying handles that can also act as hang handles for easy transport and storing. Includes external storage and integrated tool loops for additional storage of tools and/or building materials.
  • 4 pockets fit up to 78" Milwaukee Box or Compact Box Up to 48" Milwaukee Box or Compact Box
  • All metal hardware to ensure ultimate durability
  • Durable zipper closure
  • Integrated external tool loops for additional tool storage
  • Tough, water resistent nylon construction

Specs

–
Product Type:

Level

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy