Apply to be a TradeMaster!
Main product image of 12" Rafter Square
Magnifying glass
Hover image to zoom

12" Rafter Square

Brand:
Milwaukee
SKU:
MLSQ0120
Rating:
(0)
Q&A:
(0)
12" Rafter Square
Magnifying glass
Hover image to zoom
$31.42 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 12" Rafter Square (MLSQ0120)

The MILWAUKEE 12" Rafter Square has a stronger frame to withstand harsh jobsite conditions and provides better holds on material with its wider 1-1/8" heel. With 1/8" scribe notches from 1"-10", this rafter square makes ripping lumber easier and more accurate. The Milwaukee 12-inch rafter square also has high-visibility laser-etched markings, so it's easier to read. All Milwaukee squares are backed by a Limited Lifetime Warranty.
  • Has a durable design and a secure grip
  • Provides enhanced grip with a wider heel
  • Features 1/8 inch Scribe Notches
  • Stronger Frame. Better Hold.
  • Better Hold, Wider Heel.
  • 1/8" Scribe Notches
  • High Visibility Laser Etched Markings
  • Durable Aluminum Body
  • Machined Surfaces for added protection
  • Scribe markings
  • Made in the USA
  • Limited Lifetime Warranty
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy