Apply to be a TradeMaster!
Main product image of 8" x 12" Framing Square
Magnifying glass
Hover image to zoom

8" x 12" Framing Square

Brand:
Milwaukee
SKU:
MLSQ812
Rating:
(0)
Q&A:
(0)
8" x 12" Framing Square
Magnifying glass
Hover image to zoom
$17.97 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 8"x12" Framing Square (MLSQ812)

The MILWAUKEE 8" x 12" Framing Square is stronger than steel and is the most versatile framing square. The square has a thicker aluminum frame that withstands harsh jobsite conditions. With 1/8" scribe notches from 1"-6", this square makes ripping lumber easier and more accurate. The square also has high visibility, laser laser-etched markings so it's easier to read. All Milwaukee squares are backed by a limited lifetime warranty.
  • Framing Square is stronger than steel and the most versatile
  • Thicker aluminum frame withstands harsh jobsite conditions
  • 1/8" scribe notches makes ripping lumber easier and more accurate
  • Stronger than steel. Most versatile.
  • Thicker Aluminum Frame
  • 1/8" Scribe notches
  • High visibility laser etched markings
  • Durable aluminum body
  • Scribe holes for marking circle radius
  • Anodized aluminum prevents from rust and corrosion
  • Made in the USA
  • Limited Lifetime Warranty
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy