Apply to be a TradeMaster!
Main product image of 6.5' - 12' REDSTICK Expandable Level
Magnifying glass
Hover image to zoom

6.5' - 12' REDSTICK Expandable Level

Brand:
Milwaukee
SKU:
MLXP712
Rating:
(0)
Q&A:
(0)
6.5' - 12' REDSTICK Expandable Level
Magnifying glass
Hover image to zoom
$372.16 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
144", 78" Length

Description

The Milwaukee REDSTICK 6-1/2' - 12' Expandable Level features a commitment to long life performance with reinforced components protecting the level & expansion system from wear and damage while in use on the jobsite - allowing users to frame more while requiring no maintenance even upon heavy use. The durable lock is inset and protected by the metal ibeam frame and offers easier access & actuation. SHARPSITE vial technology offers the industry's best readability and impact protected durability. The Milwaukee REDSTICK 6.5' - 12' Expandable Level is a dedicated solution for plate-to-plate measurements providing framers and interior systems contractors a 78" level when collapsed, capable of plumbing up to 12' walls and structures. The Milwaukee REDSTICK Expandable Level demonstrates a commitment to the building trades above and beyond current competitive offerings with long life performance and a no maintenance solution.

Product Features
  • Reinforced internal components protect the level from damage or wear upon drop, tip, or heavy use providing long life performance & requiring no maintenance.
  • Durable inset lock is surrounded by all metal ibeam frame for added protection and optimized placement to avoid pinch points.
  • SHARPSITE Vial Technology - Best readability. Impact protected.
  • Guaranteed Lifetime Accuracy - Accurate to .029° ( .0005"/in, 0,5mm/M). In closed position only.
  • Adjustable extension mechanism for ultimate slide control.
  • Full grip frame for improved ergonomics in transport & application.

Specs

Product Type:

Level

Type:

Expandable

Length (Inches):

144"

78"

Power Source:

Manual

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy