Shop Resideo Sale
Main product image of 48" - 78" REDSTICK Magnetic Expandable Level
Magnifying glass
Hover image to zoom

48" - 78" REDSTICK Magnetic Expandable Level

Brand:
Milwaukee
SKU:
MLXPM78
Rating:
(0)
Q&A:
(0)
48" - 78" REDSTICK Magnetic Expandable Level
Magnifying glass
Hover image to zoom
$336.15 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Length (Inches)
48", 78" Length

Description

–
Milwaukee REDSTICK 48" - 78" Magnetic Expandable Level features a commitment to long life performance with reinforced components protecting the level & expansion system from wear & damage while in use on the jobsite - allowing users to FRAME MORE while requiring NO MAINTENANCE even upon heavy use. The durable lock is inset and protected by the metal ibeam frame and offers easier access & actuation. SHARPSITE vial technology offers the industry's best readability and impact protected durability. Our REDSTICK 48" - 78" Magnetic Expandable Level delivers unmatched performance in commercial door, window, and point-to-point install applications. Amplified Rare Earth magnets provide maximum holding power on steel studs and door frames. Our MILWAUKEE REDSTICK Expandable Level demonstrates a commitment to the building trades above and beyond current competitive offerings with long life performance and a no maintenance solution.

Features:
  • Reinforced internal components protect the level from damage or wear upon drop, tip, or heavy use providing long life performance & requiring no maintenance.
  • Durable inset lock is surrounded by all metal ibeam frame for added protection and optimized placement to avoid pinch points.
  • SHARPSITE VIAL TECHNOLOGY - Best readability. Impact protected.
  • GUARANTEED LIFETIME ACCURACY - Accurate to .029° ( .0005"/in, 0,5mm/M). In closed position only.
  • AMPLIFIED RARE EARTH MAGNETS - Maximum holding power.
  • Adjustable extension mechanism for ultimate slide control.
  • Full grip frame for improved ergonomics in transport & application.

Specs

–
Product Type:

Level

Length (Inches):

48"

78"

Type:

Expandable

Magnetic

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy