Apply to be a TradeMaster!
Main product image of 1-1/2" 9 Gauge Galvanized Staples
Magnifying glass
Hover image to zoom
1-1/2" 9 Gauge Galvanized Staples
Magnifying glass
Hover image to zoom
$99.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1-1/2" Length

Description

–
Overview
The MILWAUKEE® 9 Gauge Galvanized Staples are intended for use in attaching wire fencing to wood fence posts, as well as securing copper grounding wire to utility poles. These staples are zinc-aluminum coated hot dipped galvanized to ensure corrosion resistance. Our staples have barbed and coated divergent staple legs for increased holding power in materials. The diamond crown design allows for use with larger wire sizes and small plastic moldings. Available in 3 lengths: 1 1/2", 1 3/4", 2"

Product Features
  • Diamond Crown Design - To allow for use on larger wire sizes and small plastic moldings
  • Corrosion Resistance Exceeds Performance of Class 3 Hot Dipped Galvanized Staples
  • Durable Tape Collation
  • Divergent Staple Legs - For Increased holding power
  • Barbed Staple Legs- For Increased holding power
  • Adhesive Coating - For Increased holding power
Product Specifications
  • Pack Qty: 960 Staples
  • Length: 1.5 in
  • Weight: 0.3 lb
  • Height: 3.25 in
  • Width: 0.75 in
  • Staple Length: 1-1/2"
  • Crown Width: 3/4"
  • Staple Diameter: 9GA
  • Corrosion Resistance: Zinc Aluminum Hot Dipped Galvanized
  • Collation Size: 20 Staples

Specs

–
Product Type:

Staples

Length (Inches):

1-1/2"

Gauge:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy