Apply to be a TradeMaster!
Main product image of MX FUEL CARRY-ON Power Supply - 3600W/1800W
Magnifying glass
Hover image to zoom

MX FUEL CARRY-ON Power Supply - 3600W/1800W

Brand:
Milwaukee
SKU:
MXF002-2XC
Rating:
(0)
Q&A:
(0)
MX FUEL CARRY-ON Power Supply - 3600W/1800W
Magnifying glass
Hover image to zoom
$3,010.85 each
In Stock
In Stock
Get 1 Thu, Sep 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
3600, 1800 Watts
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
2 Year Warranty

Description

The MX FUEL CARRY-ON 3600W/1800W Power Supply provides the best temporary power for the job. You can power more on-demand with efficient, quiet, and portable power anywhere. The portable power supply provides 3600 peak watts, 1800 continuous watts of pure sine inverter energy, powering everything from your high demand 15A tools to sensitive electronics. The compact size, no emissions, and quiet operation of the power supply unit allow you to use it safely in confined spaces indoors. The metal roll cage provides you with durability for outdoor jobsite use. The battery-powered generator eliminates the cost of gasoline and doesn't require engine repair or maintenance, reducing your downtime and allowing you to get jobs done faster. The cordless generator can be powered by a single battery for lightweight portability or two batteries for double the run-time. The MX FUEL CARRY-ON 3600W/1800W Power Supply can sequentially charge a CP203 battery in 45 minutes and a XC406 battery in 90 minutes. It is compatible with all MILWAUKEE MX FUEL REDLITHIUM batteries giving you the hardest working and most reliable power for equipment. REDLINK PLUS INTELLIGENCE ensures maximum performance and protection from overload, overheating and over-discharge. The temporary power supply is ONE-KEY Compatible. You can track, manage and secure your equipment from your mobile device or computer using the industry's largest Bluetooth community tracking network. If your power supply is ever lost or stolen you can prevent tampering with remote lockout capability.

Product Features
  • Battery Type: Lithium-Ion
  • Battery System: MX FUEL
  • Length: 15"
  • Width: 12"
  • Height: 20.8"
  • Weight: 49.7 lbs
  • Equipment Warranty: 2 Year
  • Battery Warranty: 2 Year
  • Outlet Type: Two 120V, 15A
  • Running Wattage: 1800W
  • Starting Wattage: 3600W
  • Sound Level: 60 dB(a)
  • Integrated Charger: Yes
  • Push Button Activation: Yes
  • One Key Compatible: Yes
  • Battery Type: Lithium-ion
  • Ground Fault Isolated: Yes
  • Intended For: One 15 Amp Tool
Product Includes
  • (1)MX FUEL CARRY-ON 3600W/1800W Power Supply
  • (2)MX FUEL REDLITHIUM XC406 BATTERY PACK (MXFXC406)
  • (1)Detachable Charging Cord

Specs

Product Type:

Power Supply

Wattage:

3600

1800

Batteries Included:

2

Battery Type:

Lithium-Ion

Voltage:

120v

Amperage:

15

Warranty:

2 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy