Apply to be a TradeMaster!
Main product image of MX FUEL 20" Plate Compactor Kit, MXF220-2HD
Magnifying glass
Hover image to zoom

MX FUEL 20" Plate Compactor Kit, MXF220-2HD

Brand:
Milwaukee
SKU:
MXF220-2HD
Rating:
(0)
Q&A:
(0)
MX FUEL 20" Plate Compactor Kit, MXF220-2HD
Magnifying glass
Hover image to zoom
$5,999.00
$4,999.00 each
Backorder
Backorder
Get it Thu, Sep 17 - Mon, Oct 19

Lift Gate

This product weighs 238 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Power Source
Battery

Description

The MILWAUKEE MX FUEL 20" Plate Compactor provides the most productive and reliable compaction. The POWERSTATE Brushless Motor delivers the power to hit harder and travel faster for maximum productivity without sacrificing compaction performance. The plate compactor provides no gas headaches with push button start and no regular maintenance, reducing downtime and allowing you to get jobs done faster. Zero emissions mean a safer workspace indoors and in trenches. It also offers greater control with multi-direction capability and fast/slow speed control for easier maneuverability around forms. The MX FUEL 20" Plate Compactor is kitted with (2) MX FUEL REDLITHIUM FORGE HD12.0 batteries & a Super Charger. In just 65 minutes, you can charge an MX FUEL REDLITHIUM FORGE HD12.0 to 100%. Both the MX FUEL REDLITHIUM FORGE HD12.0 Battery & MX FUEL Super Charger are COOL-CYCLE Capable. COOL-CYCLE Active Cooling System, provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL batteries that have COOL-CYCLE capability. The MX FUEL REDLITHIUM FORGE HD12.0 Battery gives you 35 minutes of continuous runtime or 5,000 square feet per charge. REDLINK PLUS Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MILWAUKEE MX FUEL 20" Plate Compactor is ONE-KEY Compatible. You can track, manage, and secure your equipment from your mobile device or computer using the industry's largest Bluetooth community tracking network. If your plate compactor is ever lost or stolen, you can prevent tampering with remote lockout capability.
  • Hits harder, travels fastest
  • No Gas Headaches, Greater Control
  • 35 min of runtime, 5,000 sqft per charge
  • Multi-direction capability for easier operation
  • Fast / slow speed control
  • Instant power w/ push button start
  • Foldable handlebar for safe jobsite transportation and efficient storage
  • Accessories Available: Wheel Kit, Paver Pad, and Water Tank
  • ONE-KEY compatible: track and manage

Specs

Country of Origin:

Mexico

Material:

Metal

Battery Type:

MX FUEL Lithium-Ion Battery

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy