Apply to be a TradeMaster!
Main product image of MX FUEL 24" Walk-Behind Edging Trowel Kit, MXF324-2HD
Magnifying glass
Hover image to zoom

MX FUEL 24" Walk-Behind Edging Trowel Kit, MXF324-2HD

Brand:
Milwaukee
SKU:
MXF324-2HD
Rating:
(0)
Q&A:
(0)
MX FUEL 24" Walk-Behind Edging Trowel Kit, MXF324-2HD
Magnifying glass
Hover image to zoom
$6,628.98 each
Backorder
Backorder
Get it Thu, Oct 29 - Tue, Dec 1

Lift Gate

–
This product weighs 240 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum, Steel, Rubber, Plastic
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
24" Length

Description

–
The MILWAUKEE MX FUEL 24" Walk- Behind Edging Trowel provides a smooth, balanced finishing experience with 5HP performance, no gas headaches, and 35 min of runtime per charge. The POWERSTATE Brushless Motor delivers 5HP performance and unmatched control with a max blade speed of 160 RPM and an ergonomic throttle design. The edging trowel provides instant power with no gas headaches and requires no regular maintenance, producing less noise and zero emissions for a safer workspace indoors or outdoors. The MX FUEL 24" Walk- Behind Edging Trowel is kitted with (2) MX FUEL REDLITHIUM FORGE HD12.0 batteries & a Super Charger. In just 65 minutes, you can charge an MX FUEL REDLITHIUM FORGE HD12.0 to 100%. Both the MX FUEL REDLITHIUM FORGE HD12.0 Battery & MX FUEL Super Charger are COOL-CYCLE Capable. COOL-CYCLE Active Cooling System, provides high-speed cooling for less downtime. The active cooling feature works with M18 batteries that have COOL-CYCLE capability. REDLINK PLUS Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MILWAUKEE MX FUEL 24" Walk-Behind Edging Trowel is ONE-KEY Compatible. You can track, manage and secure your equipment from your mobile device or computer using the industry's largest Bluetooth community tracking network. If your power trowel is ever lost or stolen, you can prevent tampering with remote lockout capability.
  • 5 HP performance
  • No Gas Headaches
  • 35 min of runtime per charge
  • Max blade speed: 160 RPM
  • Handlebar height adjustment for increased comfort
  • Fine pitch dial for precise blade pitch adjustment
  • Lift hook for increased maneuverability on the jobsite
  • 65 minute charge time with the MX FUEL REDLITHIUM FORGE HD12.0 on the MX FUEL Super Charger
  • 2-year equipment warranty & 2-year battery warranty

Specs

–
Material:

Aluminum

Steel

Rubber

Plastic

Power Source:

Battery

Length (Inches):

24"

Battery Type:

MX FUEL Lithium-Ion Battery

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy