Apply to be a TradeMaster!
Main product image of MX FUEL Pipe Threading Machine
Magnifying glass
Hover image to zoom

MX FUEL Pipe Threading Machine

Brand:
Milwaukee
SKU:
MXF512-2XC
Rating:
(0)
Q&A:
(0)
MX FUEL Pipe Threading Machine
Magnifying glass
Hover image to zoom
$9,334.94 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 240 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty

Description

–

Overview

The MX FUEL Pipe Threading Machine is the industry's first cordless threading machine, designed to make your workflow easier and more productive. Powered by MX FUEL REDLITHIUM batteries, the machine eliminates the need to work near an outlet, allowing you to work anywhere - set up wherever it's most convenient, and even in places that aren't possible with other threading machines. Combined with a spring-assisted cart for easiest transportation and set up, plus a self-contained oil reservoir to keep oil off the ground. The MX FUEL Pipe Threading Machine allows you to easily move with your work, eliminating wasted time walking back and forth on the jobsite. For jobs requiring threading and grooving, the machine's second hammer chuck enables the connection of roll grooving attachments without requiring any teardown or additional adapters, saving set-up time during every changeover. The Milwaukee NPT Pipe Threading Die Head w/Micro-Adjust not only automatically releases for each thread, but the Micro-Adjust knob enables the easiest, most controlled die adjustments for consistent quality threads over time. The MX FUEL REDLITIUM XC406 battery pack delivers up to (140) 3/4" cut, ream, and threads per charge, providing the runtime to work all day, and the power to thread up to 2" black iron pipe, stainless steel, rigid metal conduit (RMC) and more. Once the job is complete, the machine can be stored vertically upright without spilling, reducing the storage footprint. The threader is compatible with ONE-KEY Technology that wirelessly connects to a smartphone to track the tool's location, manage it in inventory, and lock the tool out for added security and protection to your investment.



Includes

  • (1) MX FUEL Pipe Threading Machine (MXF512-2XC)
  • (2) MX FUEL REDLITHIUM XC406 Battery Pack (MXFXC406)
  • (1) MX FUEL CHARGER (MXFC)
  • (1) Dark Thread Cutting Oil (49-08-5100)
  • (1) NPT Pipe Threading Die Head w/ Micro-Adjust (49-16-5100)
  • (1) Milwaukee 1/2"-3/4" HIGH SPEED NPT Universal Pipe Threading Dies (48-36-1203)
  • (1) Milwaukee 1"-2" HIGH SPEED NPT Universal Pipe Threading Dies (48-36-1204)

Product Features

  • BATTERY TYPE: Lithium-Ion
  • LENGTH: 45.0 in
  • WEIGHT: 240.0 lb
  • HEIGHT: 44.0 in
  • WIDTH: 28.0 in
  • PIPE CAPACITY: 1/8" - 2"
  • HOUSING MATERIAL: All Metal Construction
  • COLLAPSIBLE CART: Yes
  • DUAL HAMMER CHUCKS: Yes
  • MICRO-ADJUST DIE HEAD: Yes
  • SELF-CONTAINED OIL RESERVOIR: Yes
  • SELF-OILING: Yes
  • EQUIPMENT WARRANTY: 2 years
  • BATTERY WARRANTY: 2 years
  • BATTERY SYSTEM: MX FUEL

Specs

–
Product Type:

Pipe Threader

Capacity:

1/8" to 2" Pipe

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Die Heads

Charger

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy