Shop Resideo Sale
Main product image of MX FUEL Electrofusion Processor, MXF545-XC
Magnifying glass
Hover image to zoom

MX FUEL Electrofusion Processor, MXF545-XC

Brand:
Milwaukee
SKU:
MXF545-XC
Rating:
(0)
Q&A:
(0)
MX FUEL Electrofusion Processor, MXF545-XC
Magnifying glass
Hover image to zoom
$7,499.00 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 46.29 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene

Description

–
The MILWAUKEE MX FUEL Electrofusion Processor delivers superior performance to reliably fuse up to 8" couplings and 12" saddles without the hassles of a generator or extension cords.  Being up to 40% lighter, the Processor delivers the easiest transport that is designed to move with your work. The instant setup enables a simplified fusing process with the kitted 15' leads and a wireless barcode scanner to fit the needs of any job site. Last fuse technology ensures you do not start a fusion that you cannot complete and indicates how many fusions remain before swapping battery packs. With the included MX FUEL REDLITHIUM FORGE HD8.0 battery pack, you can achieve all-day runtime and the ability to swap batteries with any MX FUEL equipment.  The incorporation of ONE-KEY enables a more detailed, customizable fusion log report, ensuring an accurate and comprehensive overview of your fusion history. The included wireless barcode scanner, fusion leads, and 4.0mm and 4.7mm fusion tip sets are field replaceable, minimizing time spent waiting for units to be serviced. With the ability to service anywhere and fast turn times for everyone, MILWAUKEE delivers the best warranty in the industry.
  • Up to 40% Lighter, Easiest Transport
  • Instant Setup, No Generators
  • Fusing Simplified w/ 15' Leads and Wireless Barcode Scanner
  • Fuse up to 8" Couplings and 12" Saddles
  • ONE-KEY Compatible for Reporting, Tracking, and Managing
  • 15' Leads (Included) for Best Access
  • Field Replaceable Fusion Tips, Leads, Barcode Scanner, and Screen Protector
  • Warranty: 2 Years Tool, 2 Years Battery/Charger

Specs

–
Country of Origin:

Vietnam

Cable Length:

15'

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy