Apply to be a TradeMaster!
Main product image of MX FUEL Rapid Charger
Magnifying glass
Hover image to zoom

MX FUEL Rapid Charger

Brand:
Milwaukee
SKU:
MXFRC
Rating:
(0)
Q&A:
(0)
MX FUEL Rapid Charger
Magnifying glass
Hover image to zoom
$379.00 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v

Description

–

Items Included List:


(1) MX FUEL Rapid Charger (MXFRC)


The MILWAUKEE MX FUEL Rapid Charger delivers fast, compact charging allowing users to get back to work faster and giving them ease of use to and from their charging area. Charge an MX FUEL REDLITHIUM FORGE XC8.0 in 65 Minutes and an MX FUEL REDLITHIUM XC 6.0 in 50 Minutes. The MX FUEL Rapid Charger is COOL-CYCLE Capable. COOL-CYCLE , Active Cooling System provides high-speed cooling for less downtime. The active cooling feature works with MX FUEL batteries that have COOL-CYCLE capability. The charger features REDLINK Intelligence and communicates directly with your battery to monitor cell voltage, temperature, and charge status to optimize the performance and maximize the life of the pack. This charger is compatible with all MX FUEL batteries.

  • Delivers fast, compact charging
  • Charge your MX FUEL REDLITHIUM FORGE XC 8.0 in 65 Mins
  • COOL-CYCLE system provides high-speed cooling for less downtime
  • Faster charging for increased productivity.
  • Charger allows for easy carry in a lightweight, compact size.
  • COOL-CYCLE Active Cooling System provides high-speed cooling for less downtime. Active cooling feature works with batteries that have COOL-CYCLE capability.
  • Charge MX FUEL REDLITHIUM FORGE HD12.0 in 100 Minutes
  • Charge MX FUEL REDLITHIUM FORGE XC8.0 in 65 Minutes
  • Charge MX FUEL REDLITHIUM XC6.0 in 50 Minutes
  • Compatible with all MX FUEL Batteries
  • REDLINK Intelligence: Charger communicates with the battery pack to ensure optimized performance and maximize runtime
  • Integrated carrying handle
  • Cord wrap feature to maximize organization
  • Power Source : AC
  • 2 Year Warranty
  • Includes (1) MX FUEL Rapid Charger.

Specs

–
Voltage:

12v

Product Type:

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy