Apply to be a TradeMaster!
Main product image of PACKOUT Package w/ PACKOUT 2-Drawer & 3-Drawer Tool Boxes
Magnifying glass
Hover image to zoom

PACKOUT Package w/ PACKOUT 2-Drawer & 3-Drawer Tool Boxes

Brand:
Milwaukee
SKU:
PACKOUT-2-3-DRAWER-BOX
Rating:
(0)
Q&A:
(0)
PACKOUT Package w/ PACKOUT 2-Drawer & 3-Drawer Tool Boxes
Magnifying glass
Hover image to zoom
$329.59 each
In Stock
In Stock
Get 35 Fri, Oct 2
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The PACKOUT-2-3-DRAWER-BOX package includes the PACKOUT 2-Drawer Tool Box (48-22-8442) and a PACKOUT 3-Drawer Tool Box (48-22-8443). PACKOUT™ is the first system providing true modularity, including solutions like tool boxes, organizers, tool bags, hooks, racks, holders. Give it a try by tapping and placing the PACKOUT™ solutions to start building your system in any configuration that works for you.

Package Includes:

  • (1) 48-22-8442: PACKOUT 2-Drawer Tool Box
    Milwaukee's PACKOUT Modular Storage System is the industry's most versatile and durable storage system. The PACKOUT 2-Drawer Tool Box has a 50lbs weight capacity and a locking security bar allows you to padlock the drawers closed keeping them securely shut during transport. The tool box is constructed with impact resistant polymers, all-metal ball bearing slides, and metal reinforced corners for ultimate jobsite durability. The 2-Drawer Tool Box also allows you to customize their drawer layout with Quick-Adjust Dividers. The PACKOUT Modular Storage System allows you to customize your storage system for easy transportation and organization of tools and accessories.

    Features
    • Locking Security Bar
    • 50lbs Weight Capacity
    • Impact Resistant Body
    • Internal Organization
    • Metal Ball Bearing Drawer Slides
    • Quick-Adjust Dividers
    • Metal Reinforced Corners
    • Metal Reinforced Locking Point
    • Part of the PACKOUT Modular Storage System
    • Modular Connectivity with ALL PACKOUT Components

  • (1) 48-22-8443: PACKOUT 3-Drawer Tool Box
    Milwaukee's PACKOUT 3-Drawer Tool Box has a 50lbs weight capacity and a locking security bar that allows you to padlock the drawers closed keeping them securely shut during transport. As part of the PACKOUT Modular Storage, the toolbox allows you to customize your storage system for easy transportation and organization of tools and accessories. This portable toolbox with drawers is constructed with impact-resistant polymers, all-metal ball bearing slides, and metal reinforced corners for ultimate jobsite durability. The 3-Drawer Tool Box also allows you to customize their drawer layout with Quick-Adjust Dividers. The MILWAUKEE PACKOUT Modular Storage System is the industry's most versatile and durable storage system.

    Features
    • Locking Security Bar
    • 50lbs Weight Capacity
    • Impact Resistant Body
    • Internal Organization
    • Metal Ball Bearing Drawer Slides
    • Quick-Adjust Dividers
    • Metal Reinforced Corners
    • Metal Reinforced Locking Point
    • Part of the PACKOUT
    • Modular Storage System
    • Modular Connectivity with ALL PACKOUT Components

Specs

–
Product Type:

Tool Box

Capacity (lbs):

50 lbs

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy