Shop Resideo Sale
Main product image of STILETTO 7" Carpenter Square with Level, STSQ7-L
Magnifying glass
Hover image to zoom

STILETTO 7" Carpenter Square with Level, STSQ7-L

Brand:
Milwaukee
SKU:
STSQ7-L
Rating:
(0)
Q&A:
(0)
STILETTO 7" Carpenter Square with Level, STSQ7-L
Magnifying glass
Hover image to zoom
$109.99
$84.97 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length
Product Highlight: Color
Black
Product Highlight: Material
Aluminum

Description

–
The STILETTO 7" Carpenter Square with Level is designed with more layout notches to help build and level faster. Additional notches aid in laying out 2'x6' material, ripping boards, and marking rafter pitches. The BOMBER Cutout allows for repeatable stud measurements, while the bottom heel markings provide marking versatility. The 7" Carpenter Square with Level also features a replaceable 180° vial. This square is fully machined, with an anti-glare finish and the most durable coating.
  • BOMBER Cutout for Faster Layouts - Repeatable Stud Measurements for 1 1/2, 3, 4 1/2, and LVL
  • Most Durable Coating - Anti-Glare, Hard Coat Anodized Finish Extends Life of Laser Etched Markings
  • Fully Machined for Superior Accuracy
  • 180° Vial Visibility
  • Bottom Heel Markings
  • Scribe Notches Every 1/8"
  • Highly Visible Laser Etched Markings
  • Use BOMBER to Layout Longer Lines when Ripping Boards - 1/2", ¾", 1 ¾"
  • Notches at Most Common Rafter Pitches

Specs

–
Length (Inches):

7"

Color:

Black

Product Type:

Level

Country of Origin:

USA

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy