Apply to be a TradeMaster!
Main product image of STILETTO Frame to Finish Square Kit
Magnifying glass
Hover image to zoom

STILETTO Frame to Finish Square Kit

Brand:
Milwaukee
SKU:
STSQ7-LP
Rating:
(0)
Q&A:
(0)
STILETTO Frame to Finish Square Kit
Magnifying glass
Hover image to zoom
$242.68 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 4 1/2" Trim Square; (1) 7" Carpenter Square with Level

The STILETTO Frame to Finish Square Kit includes the 7" Carpenter Square with Level and 4-1/2" Trim Square. Made for the carpenter, this kit is designed with more layout notches to help build and level faster. Additional notches aid in laying out material, common angles, and marking rafter pitches. The 7" Carpenter Square with Level features the BOMBER Cutout, which allows for repeatable stud measurements. The 4-1/2" Trim Square has 1/4" and 3/16" reveal gauges to help quick-set door casings. These carpenter squares are fully machined, with anti-glare finishes and the most durable coating.
  • Kit includes (1) Carpenter Square and (1) Trim Square
  • Designed with more layout notches to help build and level faster
  • Fully machined with anti-glare finish and durable coating
  • Includes (1) 7" Carpenter Square with Level & (1) 4-1/2" Trim Square
  • More Layout Notches. Build Faster.
  • Most Durable Coating - Anti-Glare, Hard Coat Anodized Finish Extends Life of Laser Etched Markings
  • Fully Machined for Superior Accuracy
  • Bottom Heel Markings
  • Scribe Notches Every 1/8"
  • Highly Visible Laser Etched Markings
  • Layout Longer Lines when Ripping Boards
  • Notches at Most Common Angles and Rafter Pitches
  • Made in USA with Global Materials
  • 1 Year Warranty
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy