Apply to be a TradeMaster!
Main product image of Auto Limit Switch (100-140°F), 5H0680740000
Magnifying glass
Hover image to zoom

Auto Limit Switch (100-140°F), 5H0680740000

Brand:
Modine
SKU:
5H0680740000
Rating:
(0)
Q&A:
(0)
Auto Limit Switch (100-140°F), 5H0680740000
Magnifying glass
Hover image to zoom
$126.15 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
100°F Min Temp

Description

–
Auto Limit Switch (100-140°F)

Used with:
  • DFG75
  • DFG100
  • DFG125
  • DFG150
  • DFG175
  • DFG200
  • DFG225
  • DFG250
  • DFG300
  • DFG350
  • DFG400

Specs

–
Product Type:

Limit Switch

Max Temp (F):

140°F

Min Temp (F):

100°F

Reset Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy