Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" Gas Valve 3.5" wc (24V), 5H0730960002
Magnifying glass
Hover image to zoom

1/2" x 3/4" Gas Valve 3.5" wc (24V), 5H0730960002

Brand:
Modine
SKU:
5H0730960002
Rating:
(0)
Q&A:
(0)
1/2" x 3/4" Gas Valve 3.5" wc (24V), 5H0730960002
Magnifying glass
Hover image to zoom
$638.60 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Size
1/2" x 3/4"

Description

–
5H0730960002 is an official OEM 1/2" x 3/4" Gas Valve 3.5" wc (24V) for Modine HVAC equipment.

Specs

–
Product Type:

Gas Valve

Size:

1/2" x 3/4"

Water Column ("WC):

3.5"

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy