Apply to be a TradeMaster!
Main product image of Auto High Limit Switch, Surface Mount (150-190°F), 5H0749760003
Magnifying glass
Hover image to zoom

Auto High Limit Switch, Surface Mount (150-190°F), 5H0749760003

Brand:
Modine
SKU:
5H0749760003
Rating:
(0)
Q&A:
(0)
Auto High Limit Switch, Surface Mount (150-190°F), 5H0749760003
Magnifying glass
Hover image to zoom
$76.71 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
150°F Min Temp
Product Highlight: Max Temp (F)
190°F Max Temp
Product Highlight: Mount
Surface

Description

–
5H0749760003 is an official OEM Auto High Limit Switch, Surface Mount (150-190°F) for Modine HVAC equipment.

Specs

–
Product Type:

Limit Switch

Min Temp (F):

150°F

Max Temp (F):

190°F

Mount:

Surface

Reset Type:

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy