Apply to be a TradeMaster!
Main product image of SPST Pressure Switch (0.27" WC), 5H0750300003
Magnifying glass
Hover image to zoom

SPST Pressure Switch (0.27" WC), 5H0750300003

Brand:
Modine
SKU:
5H0750300003
Rating:
(6)
Q&A:
(0)
SPST Pressure Switch (0.27" WC), 5H0750300003
Magnifying glass
Hover image to zoom
$99.88 each
In Stock
In Stock
Get 26 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
SPST Pressure Switch (0.27" WC)

Used with:
  • HD 75
  • HDB 75
  • HD 75AH01

Specs

–
Product Type:

Pressure Switch

Switch:

SPST

Water Column ("WC):

0.27"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Flame Rollout Switch, 5H0750020002
SKU: 5H0750020002
Modine

Product Reviews

4.67 out of 6 reviews
83% would recommend this product
4.67
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Solid purchase although it's not cheap in price.

Quality part exact fit works as it should.
RW
New York
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was te part I needed....

OEM Part
Bob
Albany
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great- exact fit-fixed the problem

This is a repair part for a gas unit heater
Tom
Toms River NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service

Fast service and great prices!
Jde
Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It arrived in a hurry as if I went and picked it up

Cannot think of a better service. Best I have ever received
Inder
Pennington NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No , I would not buy pressure switch again .

Barbed fitting on new pressure switch is in a different position than old switch . Made it it difficult to connect in Unit Heater's close quarters . Different position kept kinking hose which would prevent switch from working.
Lou
Lakewood , Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy