Apply to be a TradeMaster!
Main product image of 1/2" LP Gas Valve 10" wc (24V), 5H0806820000
Magnifying glass
Hover image to zoom

1/2" LP Gas Valve 10" wc (24V), 5H0806820000

Brand:
Modine
SKU:
5H0806820000
Rating:
(0)
Q&A:
(0)
1/2" LP Gas Valve 10" wc (24V), 5H0806820000
Magnifying glass
Hover image to zoom
$262.23 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Voltage
24V
Product Highlight: Size
1/2"

Description

–
5H0806820000 is an official OEM 1/2" LP Gas
Valve 10" wc (24V) for Modine HVAC equipment.

Specs

–
Product Type:

Gas Valve

Size:

1/2"

Fuel Type:

Propane

Water Column ("WC):

10"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy