Apply to be a TradeMaster!
Main product image of 3/4" Natural Gas Valve 3.5" wc (24V), 5H0806830000
Magnifying glass
Hover image to zoom

3/4" Natural Gas Valve 3.5" wc (24V), 5H0806830000

Brand:
Modine
SKU:
5H0806830000
Rating:
(1)
Q&A:
(0)
3/4" Natural Gas Valve 3.5" wc (24V), 5H0806830000
Magnifying glass
Hover image to zoom
$316.72 each
In Stock
In Stock
Get 12 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
24V
Product Highlight: Size
3/4"

Description

–
5H0806830000 is an official OEM 3/4" Natural Gas
Valve 3.5" wc (24V) for Modine HVAC equipment.

Specs

–
Product Type:

Gas Valve

Size:

3/4"

Fuel Type:

Natural Gas

Water Column ("WC):

3.5"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product work perfectly

The product was a gas valve for my shop heater. Purchasing was easy. Delivery was very quick. Part was as described. We will definitely be ordering from them in the future.
MacGyver
Indianapolis, Indiana
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy