Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Modine Parts
Blower Motor for HSB18 Unit Heater, 9F0102270000
Brand:
Modine
SKU:
9F0102270000
Rating:
(0)
Q&A:
(0)
Hover image to zoom
9F0102270000 has been discontinued
Discontinued June 3, 2026
This product was discontinued by the manufacturer.
This item replaces:
9F10227
Direct Replacement:
1/2 HP, 1130 RPM, 115V, 5.3A Blower Motor for HSB18 Unit Heater, 9F0302530000
Brand:
Modine
SKU:
9F0302530000
(0)
Order by
today
, receive 15 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
9F0102270000 is an official OEM Blower Motor for HSB18 Unit Heater for Modine HVAC equipment.
Specs
–
Product Type:
Motor
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video